SKF Plain bearing Rod end SA Series
Inner diameter | 6 mm |
---|---|
Head diameter | 22 mm |
Bearing Clearance | CN |
Logistic Weight | 17,4 g |
---|---|
Inner diameter | 6 mm |
Head diameter | 22 mm |
Bearing Clearance | CN |
Series | SA |
Material | Bearing steel |
Female thread | M 6 |
Stat. Load rating | 8.15 N |
Dyn. Load rating | 3.4 N |
Length | 49 mm |
Sealing | Open |
Outer diameter | 22 mm |
Usually arrives within 14 working days