References
INA:GAR40-DO-2RS
Rubix:103A6303
Manufacturer :0066341410000
EAN:4012802525212


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Head diameter | 92 mm |
| Bearing Clearance | cn |
Product details : INA ROD END BEARING GAR40-DO-2RS
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, sealed design
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 196x92x40 mm |
|---|---|
| Package weight | 1970 g |
| Inner diameter | 40 mm |
| Head diameter | 92 mm |
| Bearing Clearance | cn |
| Series | gar..-do-2rs |
| Length | 196 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 156.34 excl. VAT
/ Each
£ 187.61 incl. VAT
- In stock: Next day delivery