Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIL10-UK
INA ROD END BEARING GIL10-UK
Rod end
References
ina:
GIL10-UK
rubix:
103A6860
manufacturer :
0066351480000
ean:
4012802526318
Technical specifications
Inner diameter
10
mm
Head diameter
29
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIL10-UK
Rod end with internal thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, open design, left hand thread
Technical specifications
Attributes
Logistic Weight
66
g
Inner diameter
10
mm
Head diameter
29
mm
Bearing Clearance
CN
Series
GIL..-UK
Outer diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.51
excl. VAT
/
Each
£
31.81
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SKF SA 25 C GAR25UK BEARING ROD END METRIC RIGHT HAND MAL
SKF ROD END BEARING SAA40TXE-2LS
INA ROD END BEARING GIR35DO2RS
INA ROD END BEARING GIHNRK20-LO-B
INA ROD END BEARING GIR15-UK
INA GIKL30-PB BEARING ROD END LEFT
SKF ROD END BEARING SCF 30 ES
SKF ROD END BEARING SAL 17 C
SKF ROD END BEARING SI 12 C
INA ROD END BEARING GAR10-DO
SKF ROD END BEARING SALKB 10 F
INA GAL25UK GAL25-UK
INA GIL35DO2RS GIL35-DO-2RS
INA ROD END BEARING GIR25-UK
SKF SAKB 22 F ROD END BEARING