Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL30-PB BEARING ROD END LEFT
INA GIKL30-PB BEARING ROD END LEFT
Rod end
References
ina:
GIKL30-PB
rubix:
210A9997
manufacturer :
0066349070000
ean:
4012802525847
Technical specifications
Inner diameter
30
mm
Head diameter
70
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : INA GIKL30-PB BEARING ROD END LEFT
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
1180
g
Inner diameter
30
mm
Head diameter
70
mm
Bearing Clearance
cn
Series
gikl..-pb
Material
steel
Outer diameter
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.70
excl. VAT
/
Each
£
154.44
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SA 45 TXE-2LS
INA ROD END BEARING GIHNRK20-LO-B
INA ROD END BEARING GIKR20-PB
SKF ROD END BEARING SAKB 5 F
SKF ROD END BEARING SI 45 ES-2RS
SKF ROD END BEARING SIL 30 ES
SKF ROD END BEARING SAL 6 E
INA GAL20-DO-2RS ROD END BEARING 0066337570000
INA ROD END BEARING GAR20-DO
INA ROD END BEARING GAR15-UK
INA GIHRK50-UK-2RS-C
SKF ROD END BEARING SA35TXE-2LS
SKF ROD END BEARING SALKAC 6 M
SKF ROD END BEARING SAL 10 E
INA ROD END BEARING GAKR25-PW