References
SKF:SA 15 ES
Rubix:229A3801
Manufacturer :22064
EAN:7316577002556


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Head diameter | 41 mm |
| Material | bearing steel |
Product details : SKF SA 15 ES ROD END BEARING
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a lubrication hole in the housing and via the shaft. The male thread is available with a left- (prefix SAL) or a right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 15 mm |
| Head diameter | 41 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sa |
| Female thread | m 14 |
| Dyn. Load rating | 17 N |
| Length | 85 mm |
| Outer diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 50.48 excl. VAT
/ Each
£ 60.58 incl. VAT
- Usually arrives within 14 working days