References
INA:GIL12-DO
Rubix:103A6861
Manufacturer :0066351560000
EAN:4012802526332

Product details : INA GIL12-DO ROD END
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Inner diameter | 12 mm |
| Head diameter | 34 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-do |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 28.88 excl. VAT
/ Each
£ 34.66 incl. VAT
- Delivery usually within ( 7 ) days
