INA GIHRK110-DO-C


Rod end

References
ina:GIHRK110-DO-C
rubix:264A2630
manufacturer :0978123230000
ean:4064327720450
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Head diameter265 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GIHRK110-DO-C


Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design

Technical specifications


Attributes
Inner diameter110 mm
Head diameter265 mm
Bearing ClearanceCN
SealingOpen
Outer diameter160 mm
Show UNSPSC/ECL@SS
£ 1,505.40 excl. VAT
/ Each
£ 1,806.48 incl. VAT
  • Usually arrives within 14 working days