Plain Bearing Rod End
Inner diameter | 10 mm |
---|---|
Head diameter | 29 mm |
Bearing Clearance | CN |
Logistic Weight | 79 g |
---|---|
Inner diameter | 10 mm |
Head diameter | 29 mm |
Bearing Clearance | CN |
Series | SIKB |
Material | Bearing steel |
Female thread | M 10x1,25 |
Stat. Load rating | 14.3 N |
Dyn. Load rating | 9.8 N |
Length | 59 mm |
Sealing | Open |
Outer diameter | 29 mm |
Usually arrives within 14 working days