References
SKF:SILKB 6 F
Rubix:103A3456
Manufacturer :23571
EAN:7316577001887


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Head diameter | 21 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SILKB 6 F
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 26,6 g |
|---|---|
| Inner diameter | 6 mm |
| Head diameter | 21 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | silkb |
| Female thread | m 6 |
| Dyn. Load rating | 4.25 N |
| Length | 42 mm |
| Outer diameter | 21 mm |
Show UNSPSC/ECL@SS
£ 29.01 excl. VAT
/ Each
£ 34.81 incl. VAT
- Delivery usually within ( 3 ) days