Rod end
Inner diameter | 10 mm |
---|---|
Head diameter | 29 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 57,5x29x10 mm |
---|---|
Package weight | 65 g |
Inner diameter | 10 mm |
Head diameter | 29 mm |
Bearing Clearance | CN |
Series | GIR..-UK |
Outer diameter | 19 mm |
In stock: Next day delivery