References
INA:GIKL12-PW-A
Rubix:238A2986
Manufacturer :0066348690000
EAN:4012802525816

Product details : INA GIKL12-PW-A ROD END
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Inner diameter | 12 mm |
| Head diameter | 32 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikl..-pw |
| Outer diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 30.95 excl. VAT
/ Each
£ 37.14 incl. VAT
- Delivery usually within ( 7 ) days
