References
SKF:SAL 8 C
Rubix:80363581
Manufacturer :22338
EAN:7316577003386


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Head diameter | 25 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAL 8 C
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Inner diameter | 8 mm |
| Head diameter | 25 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sal |
| Female thread | m 8 |
| Dyn. Load rating | 5.85 N |
| Length | 56 mm |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 38.71 excl. VAT
/ Each
£ 46.45 incl. VAT
- Delivery usually within ( 3 ) days