References
INA:GIKR16-PB
Rubix:216A6538
Manufacturer :0066350080000
EAN:4012802526066

Product details : INA GIKR16PB BEARING
Rod end with internal thread, right hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85x42x16 mm |
|---|---|
| Package weight | 246 g |
| Inner diameter | 16 mm |
| Head diameter | 42 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikr..-pb |
| Outer diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 51.62 excl. VAT
/ Each
£ 61.94 incl. VAT
- Delivery usually within ( 7 ) days
