Rod end
Inner diameter | 17 mm |
---|---|
Head diameter | 46 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 90x46x17 mm |
---|---|
Package weight | 238 g |
Inner diameter | 17 mm |
Head diameter | 46 mm |
Bearing Clearance | CN |
Series | GIR..-DO |
Outer diameter | 30 mm |
Usually arrives within 14 working days