References
SKF:SIKB 22 F
Rubix:103A1198
Manufacturer :23449
EAN:7316571065281



Product details : SKF ROD END BEARING SIKB 22 F
Strengths
- Long service life
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 492 g |
|---|---|
| Inner diameter | 114 mm |
| Bearing Clearance | cn |
| Series | sikb |
| Dyn. Load rating | 38 N |
| Length | 112 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 132.55 excl. VAT
/ Each
£ 159.06 incl. VAT
- Usually arrives within 14 working days
