Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GAL15UK GAL15-UK
INA GAL15UK GAL15-UK
Rod end
References
ina:
GAL15-UK
rubix:
103A6993
manufacturer :
0066337220000
ean:
4012802524741
Technical specifications
Inner diameter
15
mm
Head diameter
40
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : INA GAL15UK GAL15-UK
Rod end with external thread, left hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
Logistic Weight
150
g
Inner diameter
15
mm
Head diameter
40
mm
Bearing Clearance
cn
Series
gal..-uk
Length
83
mm
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.55
excl. VAT
/
Each
£
53.46
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
INA GIL17-DO-2RS ROD END WITH INTERNAL THREAD LEFT HAND REQUIRI
INA GAL20-DO-2RS ROD END BEARING 0066337570000
INA GIL45-DO-2RS ROD END WITH INTERNAL THREAD LEFT HAND REQUIRI
INA GIKL30-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
SKF ROD END BEARING SI 45 ES-2RS
INA GIHRK50-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
INA ROD END BEARING GAR45-DO-2RS
SKF ROD END BEARING SALKAC 16 M
SCHAEFFLER GAKL25-PW RON END BEARING
INA GAKL8-PW-A ROD END GAKL..-PW EXTERNAL THREADS MAINTENANCE-FREE
SKF SAA60ES-2RS ROD END
INA ROD END BEARING GAKL6-PW-A
SKF ROD END BEARING SA 45 ES-2RS
INA GAL10UK GAL10-UK
INA GIHRK40-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H