Plain Bearing Rod End
Inner diameter | 8 mm |
---|---|
Head diameter | 25 mm |
Bearing Clearance | C2 |
Logistics dimensions (L x W x H) | 48x14x24 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 8 mm |
Head diameter | 25 mm |
Bearing Clearance | C2 |
Series | SILKAC |
Material | Bearing steel |
Female thread | M 8 |
Stat. Load rating | 9.15 N |
Dyn. Load rating | 7.2 N |
Length | 49 mm |
Sealing | Open |
Outer diameter | 25 mm |
Usually arrives within 14 working days