Plain Bearing Rod End
Inner diameter | 10 mm |
---|---|
Head diameter | 29 mm |
Bearing Clearance | C2 |
Logistic Weight | 66,2 g |
---|---|
Inner diameter | 10 mm |
Head diameter | 29 mm |
Bearing Clearance | C2 |
Series | SALKAC |
Material | Bearing steel |
Female thread | M 10 |
Stat. Load rating | 10.8 N |
Dyn. Load rating | 10 N |
Length | 64 mm |
Sealing | Open |
Outer diameter | 29 mm |
Usually arrives within 14 working days