Rod end
Inner diameter | 8 mm |
---|---|
Head diameter | 24 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 48x24x8 mm |
---|---|
Package weight | 39 g |
Inner diameter | 8 mm |
Head diameter | 24 mm |
Bearing Clearance | cn |
Series | gir..-uk |
Outer diameter | 16 mm |
In stock: Next day delivery