References
SKF:SAKB 10 F
Rubix:103A6191
Manufacturer :SAKB 10 F
EAN:7316577003737


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Head diameter | 29 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAKB 10 F
These SKF rod ends have an injection moulded sliding layer of PTFE FRP between the housing and the inner ring. This sliding contact surface combination is maintenance-free. The male thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Head diameter | 29 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sakb |
| Female thread | m 10 |
| Length | 64 mm |
| Outer diameter | 29 mm |
Show UNSPSC/ECL@SS
£ 32.73 excl. VAT
/ Each
£ 39.28 incl. VAT
- Delivery usually within ( 3 ) days