INA GAL25-UK ROD END

Rod end

See technical information
References
INA:GAL25-UK
Rubix:132A8953
Manufacturer :0066337810000
EAN:4012802547504
brand logo
Technical specifications
Inner diameter25 mm
Head diameter64 mm
Materialsteel
See all Specifications

Product details : INA GAL25-UK ROD END


Rod end with external thread, left hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design

Technical specifications


Attributes
Logistic Weight600 g
Inner diameter25 mm
Head diameter64 mm
Materialsteel
Bearing Clearancecn
Seriesgal..-uk
Length126 mm
Outer diameter42 mm
Show UNSPSC/ECL@SS
£ 68.24 excl. VAT
/ Each
£ 81.89 incl. VAT
  • Usually arrives within 14 working days