Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Washer - Standard mechanical element
WASHER M14
WASHER M14
Plain Washer
References
wixroyd:
25000.W0114
rubix:
225756
Technical specifications
Outer diameter
40
mm
Inner diameter
15
mm
Thickness
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WASHER M14
Technical specifications
Attributes
Outer diameter
40
mm
Inner diameter
15
mm
Thickness
5
mm
Model
25000
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.42
excl. VAT
/
Each
£
13.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WIXROYD WASHER M24
WASHER M10
WASHER M12
WASHER M8
SANDVIK 171.31-852 INSERT SHIM 5757221
ECLIPSEMAG 920OTPR ADJUST CLAMPING LINK 127X25X48MM PAIR
554102605-SVIK RING
SANDVIK A393.CGS-321060 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5724546
GISS NH065BH NEODYMIUM DEEP POT MAGNET 15MM X
SANDVIK A393.CGS-20 05 52 CYLINDRICAL SLEEVE 5723012
FACOM STAY D.3-500
SANDVIK 393.CGS-12 07 40 CYLINDRICAL SLEEVE 5760300
SANDVIK 393.CF-1203.840 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766957
ECLIPSEMAG 812 ALNICO POWER HORSESHOE 40X25X25MM
GISS E802BH HORSESHOE MAGNET 7.9 X 22.2 X 25.4MM 210349EU