Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Washer - Standard mechanical element
WASHER M10
WASHER M10
Washers
References
wixroyd:
25000.W0110
rubix:
225759
Technical specifications
Outer diameter
28
mm
Inner diameter
10.5
mm
Thickness
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WASHER M10
Material Hardened (1200 - 1400n/mm
2
tensile strength). DIN 6340
Technical specifications
Attributes
Outer diameter
28
mm
Inner diameter
10.5
mm
Thickness
4
mm
Model
25000
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.80
excl. VAT
/
Each
£
3.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WASHER M8
WASHER M14
WASHER M12
WIXROYD WASHER M24
SANDVIK 393.CLF-201252 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7621264
SANDVIK 393.CGS-12 04 40 CYLINDRICAL SLEEVE 5760290
STANLEY 2X25 1/4HEXPHLBTPK25 SCREWDRIVER BITS 1-68-946
T-NUT M8 X 10
SPARTEX TOGGLE CLAMP MH1UB
393CGS200452-SVIK COROGRIP COLLET
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
A393CGS250256-SVIK COROGRIP COLLET
SANDVIK 5541026-04 SPARE PARTS/ACCESSORIES 5763540
SANDVIK 393.CLF-322560 7621249
ROEBUCK E876BH SHALLOW POT MAGNET PACK OF 2