References
Knipex:03 05 140
Rubix:387A9815
EAN:4003773039730

Product details : KNIPEX 0305140 COMBINATION PLIERS 140MM
03 05 180 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 3.4 mm Cutting capacities hard wire (diameter): Ø 2.2 mm Cutting capacity copper cable, multiple-stranded: Ø 12.0 mm Cutting capacity copper cable, multiple-stranded: 16.0 mm²
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x57x18 mm |
|---|---|
| Weight | 139 g |
| Length | 140 mm |
| Cutting capacity | 2.8 mm |
Show UNSPSC/ECL@SS
£ 23.08 excl. VAT
/ Each
£ 27.70 incl. VAT
- Delivery usually within ( 14 ) days




