References
Gedore:8245-160 JC
Rubix:121A2730
Manufacturer :6733070
EAN:4010886673300



Product details : GEDORE 160MM COMBIPLIER 8245-160JC
Combination pliers 160 mm 2C-handle Acc. to DIN ISO 5746 Universal model with slimline head, ideal for confined spaces Induction-hardened precision cutting edges, hardness 62 - 64 HRC For flat and round material For medium-hard wire, 1.6 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Weight | 218 g |
| Length | 160 mm |
| Length of noses | 34 mm |
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
- Delivery usually within ( 8 ) days
