References
Stanley:0-84-007
Rubix:80989164
EAN:3253560840075






Product details : STANLEY 0-84-007 FATMAX VDE LONG NOSE PLIERS 200MM
Strengths
•COMPLIANT TO: EN60900, IEC/CEI900, VDE0686
DIN/ASO/ANSI Compliant
DIN/ASO/ANSI Compliant
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x65x225 mm |
|---|---|
| Package weight | 226 g |
| Number of elements | 1 |
| Type | plier |
Show UNSPSC/ECL@SS
£ 21.23 excl. VAT
/ Each
£ 25.48 incl. VAT
- Delivery usually within ( 7 ) days