References
Knipex:00 20 09 V01
Rubix:2546559
EAN:4003773073994



Product details : KNIPEX 002009V01 BESTSELLER-SET
00 20 09 V01 Bestseller Set
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers with polished heads; handles with non-slip plastic coating and with two-colour multi-component grips. self-service card/blister.
Content: 1 x 03 02 180 KNIPEX Combination Pliers (180 mm), 1 x 87 01 250 Knipex Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 70 02 160 KNIPEX Diagonal Cutter (160 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm. pliers with polished heads; handles with non-slip plastic coating and with two-colour multi-component grips. self-service card/blister.
Content: 1 x 03 02 180 KNIPEX Combination Pliers (180 mm), 1 x 87 01 250 Knipex Cobra® High-Tech Water Pump Pliers (250 mm), 1 x 70 02 160 KNIPEX Diagonal Cutter (160 mm),
Attractive sales packaging with Euro standard perforation. Tools in a plastic deep-drawn tray with transparent lid. Dimensions (W x H x D): 170 x 370 x 40 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 370x170x35 mm |
|---|---|
| Logistic Weight | 955 g |
| Number of elements | 3 |
| Type | pliers |
Show UNSPSC/ECL@SS
£ 71.79 excl. VAT
/ Each
£ 86.15 incl. VAT
- In stock: Next day delivery