Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 120MM OE SLOGSPANNER 133 120
GEDORE 120MM OE SLOGSPANNER 133 120
Plug impact wrench 133 (MM)
References
gedore:
133120
rubix:
122A2411
manufacturer :
6402200
ean:
4010886640227
Technical specifications
Opening
120
Length
525
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 120MM OE SLOGSPANNER 133 120
Striking open-end wrench
Design: DIN 133.
Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°.
Application:
For extremely heavy-duty assembly work.
Technical specifications
Attributes
Logistic Weight
17610
g
Opening
120
Length
525
mm
Weight
17610
g
Finishing
Other
Number of sides
1
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
948.84
excl. VAT
/
Each
£
1,138.61
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 111M-26 COMBINATION WRENCH 26MM
FACOM 45.65 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 65MM
FACOM 40.24LA LONG COMBINATION SPANNER
BRITOOL EXPERT COMBINATION WRENCH 29MM
ROEBUCK OPEN ENDED SPANNER 7/8 X 1 WHITWORTH
GEDORE 400 36X41 FLARE NUT SPANNER 36X41MM
MELFORM MEL TA 18 7/8IN AF HEX X 1IN AF HEX X 6IN LONG BOX SPANNER
KNIPEX 980011 OPEN JAW WRENCHES
FACOM 24 INCH ADJUSTABLE WRENCH 113.24T
ROEBUCK COMBINATION WRENCH SPANNER OPENING 30MM 865278
BRITOOL EXPERT COMBI WRENCH 23 MM
WERA 073273 JOKER WRENCH RATCHET COMBI 13MM SB
ROEBUCK SS74RING SLOGGING RING SPANNER 4.5/8 A/F
STAHLWILLE 42020036 36MM HEAVY DUTY RING SPANNERS
KNIPEX 980107 RING WRENCHES CRANKED