Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TA 18 7/8IN AF HEX X 1IN AF HEX X 6IN LONG BOX SPANNER
MELFORM MEL TA 18 7/8IN AF HEX X 1IN AF HEX X 6IN LONG BOX SPANNER
AF Double Ended Box Spanner
References
melco:
TA18
rubix:
046685
Technical specifications
Opening
18
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TA 18 7/8IN AF HEX X 1IN AF HEX X 6IN LONG BOX SPANNER
Spanner sizes are the same as the width of the nut or bolt head measured in inches across the hexagon flats.
Technical specifications
Attributes
Opening
18
Length
150
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.71
excl. VAT
/
Each
£
12.85
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02500066 3/8 INCH DRIVE X 1.5/8 AF CROW-FOOT
STAHLWILLE 40031213 12 X 13MM DOE SPANNER
STAHLWILLE 2211027 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ27
3/8X7/16 OFF RATCHET RING SPNR
BAHCO 1952M-21 COMBINATION WRENCH
ROEBUCK 880474 OFF-SET COMBINATION WRENCH 11MM
GEDORE 7691260 7118-30 RECTANGULAR OPEN END FITTING SE 14 X 18 30 MM
GEDORE 7 3,5 3.5MM COMBISPANNER 6080840
467B.15 ANTI SLIP RATCHET COMBINATION SPANNER 15MM
BAHCO 28M-32 DOUBLE END SOCKET WRENCH
ROEBUCK UNIWRENCH 13MM SPANNER
GEDORE 4 8X10 NO4 FLAT RING SPANNER 8X10MM
BAHCO 6M-19-24 OPEN END WRENCH
GEDORE 4.5MM COMB SPANNER 6081060
BAHCO 6M-16-18 OPEN END WRENCH