FACOM 46MM LONG COMBI SPANNER 40.46LA
40.LA-long combination wrenches, metric sizes
See technical informationReferences
Facom:40.46LA
Rubix:1233627
EAN:3148516623201

Product details : FACOM 46MM LONG COMBI SPANNER 40.46LA
40.LA - metric long mixed wrenches
- Long mixed keys: the extra long handle allows greater torque with minimum effort.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 19 to 50 mm.
- Finish: Satin chrome-plated.
- Long mixed keys: the extra long handle allows greater torque with minimum effort.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 19 to 50 mm.
- Finish: Satin chrome-plated.
Strengths
• Long combination wrenches: With the extra long shank, a high torque can be applied with little effort. • 12-side ring with OGV® profile for a powerful torque without damaging the nut. • Ring head 15° bent. • Open end 15° bent. • Metric sizes: from 19 to 50 mm. • Version: Chromed, Satin.
Technical specifications
Attributes
| Logistic Weight | 2502 g |
|---|---|
| Packaged dimensions (D x W x H) | 685x95x37 mm |
| Package weight | 2430 g |
| Opening | 46 |
| Length | 680 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 188.06 excl. VAT
/ Each
£ 225.67 incl. VAT
- In stock: Next day delivery
