BAHCO 315Z-2.1/4 OFFSET STRIKING WRENCH
Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in
See technical informationReferences
Bahco:315Z-2.1/4
Rubix:401A5039
EAN:7314150133611

Product details : BAHCO 315Z-2.1/4 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring wrench, deep offset, 12-point, 2 1/4 inch
Strengths
Imperial Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 4200 g |
|---|---|
| Opening | 2-1/4 |
| Length | 355 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 57.15 mm |
Show UNSPSC/ECL@SS
£ 157.87 excl. VAT
/ Each
£ 189.44 incl. VAT
- Delivery usually within ( 14 ) days
