References
Gedore:7118-27
Rubix:123A9144
Manufacturer :7690960
EAN:4002805718278



Product details : GEDORE 27MMOPENENDFITTING 7118-27
Rectangular open end fitting SE 14x18, 27 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 185 g |
|---|---|
| Opening | 27 |
| Length | 69 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 49.24 excl. VAT
/ Each
£ 59.09 incl. VAT
- Delivery usually within ( 8 ) days
