ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 7MM 865398
Tube wrench 6x6
See technical informationSee documentsReferences
Superseded Ref:827900
Roebuck:865398
Rubix:209A7704
EAN:3660338197413

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 7MM 865398
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 7 |
|---|---|
| Length | 97 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- Usually arrives within 14 working days
