References
Expert:E187368
Rubix:2013979
EAN:3258951873687

Documents
Product details : EXPERT ADJUSTABLE WRENCH 200MM
Strengths
•Hardened chrome-vanadium steel body
Chrome finish
Reduced nose thickness for better access
Round handle design for better ergonomics
Fully tempered and hardened jaws
Chrome finish
Reduced nose thickness for better access
Round handle design for better ergonomics
Fully tempered and hardened jaws
Technical specifications
Attributes
| Opening | 24 |
|---|---|
| Length | 200 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- In stock: Next day delivery