References
SKF:SY 1.1/4 TF
Rubix:132A0961
Manufacturer :27241
EAN:7316577748621


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 21 mm |
| Shaft Height | 47.6 mm |
Product details : SKF HOUSED BEARING UNIT SY 1.1/4 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,9x160x31,75 mm |
|---|---|
| Logistic Weight | 1553 g |
| Inner diameter | 31.75 mm |
| Fixation centre-to-centre distance | 21 mm |
| Shaft Height | 47.6 mm |
| Material | gray cast iron |
| Total bearing width | 45 mm |
| Outer diameter | 160 mm |
| Clamping | 25.4 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | y-bearing housing unit (tf) with set screw fastening |
| Height | 93 mm |
| Length | 126 mm |
| Sealing | beidseitig abgedichtet |
| Lubrication | filled with lubricating grease |
| Series | sy |
| Weight | 1.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 45.95 excl. VAT
/ Each
£ 55.14 incl. VAT
- Delivery usually within ( 3 ) days