Bearing Housing SNL
Inner diameter | 160 mm |
---|---|
Shaft Height | 170 mm |
Logistic Weight | 58300 g |
---|---|
Inner diameter | 160 mm |
Shaft Height | 170 mm |
Material | Grey cast iron |
Fixation centre-to-centre distance | 470 mm |
Height | 344 mm |
Length | 550 mm |
Series | SNL |
Outer diameter | 290 mm |
Width | 235 mm |
In stock: Next day delivery