COBA ENTRAPLUSH MAT 1.2X1.8M BLUE PP020003


Plush Carpet Doormat

References
coba europe:PP020003
rubix:150190
ean:5060087958811
brand logo
brand logo
Technical specifications
Width1200 mm
ColourBlue
Length1800 mm
See all Specifications

Product details : COBA ENTRAPLUSH MAT 1.2X1.8M BLUE PP020003


Strengths

Crush-resistant and quick-drying plush carpet surface
Ideal for wiping moisture from wet footwear
Carpet fibres effectively scrape and trap dirt at the point of entry
Slip and stain-resistant PVC backing keeps the mat in place
Ideal for commercial environments, such as offices

Applications

Ideal for commercial environments, such as offices

Technical specifications


Attributes
Width1200 mm
ColourBlue
Length1800 mm
MaterialPP
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
  • Usually arrives within 14 working days