References
Spartex:UK-WC000003
Rubix:239A9600
Product details : SPARTEX WC000003 SAFETY STEP EDGES 0.6M X 0.76M WHITE
SPARTEX-WC000003 Spartex Safety Step Edges 0.6m x 0.76m White
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | white |
| Length | 760 mm |
Show UNSPSC/ECL@SS
£ 62.11 excl. VAT
/ Each
£ 74.53 incl. VAT
- In stock: Next day delivery

