References
Expert:E418236
Rubix:2014863
EAN:3258954182366
Product details : EXPERT CENTER PUNCH 10MM E418236
- Hardness 34-44 HRc for the striking zone and 50-58 HRc for the tip.
- Monobloc for added strength and durability.
features:
EAN: 3258954182366
d [mm]: 10
E [mm]: 11.1
l [mm]: 25.4
L [mm]: 127
Packaging: 1
[g]: 100
- Monobloc for added strength and durability.
features:
EAN: 3258954182366
d [mm]: 10
E [mm]: 11.1
l [mm]: 25.4
L [mm]: 127
Packaging: 1
[g]: 100
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Length | 127 mm |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Delivery usually within ( 14 ) days
