Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM 249.G3SLS SHEATHED DRIFT PUNCH 3MM - SAFETY LOCK SYSTEM
FACOM 249.G3SLS SHEATHED DRIFT PUNCH 3MM - SAFETY LOCK SYSTEM
249.GSLS - Sheathed pin tumblers - SLS
References
facom:
249.G3SLS
rubix:
2588817
ean:
3662424051517
Technical specifications
Diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 249.G3SLS SHEATHED DRIFT PUNCH 3MM - SAFETY LOCK SYSTEM
Milling cutter
- For renovating the contact surfaces of battery terminals.
- Dimensions (L. x W. x H.): 26 x 92 x 130 mm.
Weight: 230 g.
Technical specifications
Attributes
Diameter
8
mm
Length
150
mm
Weight
65
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.75
excl. VAT
/
Each
£
44.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 249.G14 PARALLEL PUNCH 290 X 13.80MM
ROEBUCK PIN-PUNCH DIAMETER 8MM 828069
ROEBUCK 533-2/CV-B/RBK SPRING PIN PUNCH 2.0MM
BAHCO 3734N-4-150 DRIFT PUNCH
FACOM DRIFT PUNCH 248.6
ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
GEDORE 570007 ARC PUNCH 7 MM
FACOM DRIFT PUNCH 249.8
ROEBUCK BELT PUNCH 8MM
GEDORE 7MM PIN PUNCH 119-7
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 6MM 852029
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
STAHLWILLE 150 X 6MM PIN PUNCH 70070005
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 3MM 852026
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 1.5MM