FACOM 251A.2,5 DRIFT PUNCH 251A.25


251A - Precision pin punches with guiding sleeve

References
facom:251A.2,5
rubix:1233184
ean:3148511601600
brand logo
brand logo
Technical specifications
Diameter4.5 mm
See all Specifications

Product details : FACOM 251A.2,5 DRIFT PUNCH 251A.25


251A - Precision pin punches with guiding sleeve
-The centre slides within a guide to prevent distortion, even in smaller sizes.
-Rod hardness from 52 to 57 HRc depending on the size.
-Presentation: galvanised body, burnished rod. Useful length 22 mm.

Strengths

This pin-punch has a sliding rod inside a guide sleeve that avoids buckling even in small dimensions.

Technical specifications


Attributes
Logistic Weight18 g
Packaged dimensions (D x W x H)92x8x8 mm
Package weight18 g
Diameter4.5 mm
Length93 mm
HandleWithout
Weight18 g
Show UNSPSC/ECL@SS
£ 10.13 excl. VAT
/ Each
£ 12.16 incl. VAT
  • Usually arrives within 14 working days