References
Roebuck:4971966
Rubix:212451
EAN:3660338516450
Documents
Product details : ROEBUCK WAD PUNCH 17MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
| Diameter | 17 mm |
|---|---|
| Length | 17 mm |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ Each
£ 26.88 incl. VAT
- In stock: Next day delivery

