ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 5.0MM
Square head centre punch
See technical informationSee documentsReferences
Roebuck:4971902
Rubix:210326
EAN:3660338516344
Documents
Product details : ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 5.0MM
Square head centre punch For precision drilling into sheet metals.
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
- In stock: Next day delivery

