PFERD FLAP DISCS 125 X 22,23MM DPC 40G 67689052
POLIFAN® flap discs PFR 125 Z 40 SGP-CURVE M/22,23
See technical informationReferences
Pferd Tools:PFR 125-M Z 40 SGP CURVE STEELOX
Rubix:2587328
Manufacturer :67689052
EAN:4007220790151





Product details : PFERD FLAP DISCS 125 X 22,23MM DPC 40G 67689052
SGP ZIRKONCURVE high-performance tool with particularly high stock removal rate for demanding grinding jobs. Abrasive: Zirconia alumina Z Grit size: 40
Strengths
High stock removal.
Applications
For machining fillet welds.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Application | fillet weld grinding, chamfering, deburring, contour grinding |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
- Usually arrives within 14 working days
