GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 60 GRIT GFBCIQ125060
Ceramiq Flap Disc
See technical informationReferences
ATA Garryson:GFBCIQ125060
Rubix:80143161

Product details : GARRYSON CERAMIC FLAP DISC 125MM DIAMETER 60 GRIT GFBCIQ125060
CeramIQ Flap Disc - Aggressive metal grinding/finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and titanium. Cuts Faster. Lasts Longer. Wastes Less. Saves Money.
Applications
Weld Preparation;Weld Seam Removal;Surface Blending And Edge Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Application | weld preparation-weld seam removal-surface blending and edge grinding |
| Shape | round |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days
