KLINGSPOR 322852 SMT996 CERAMIC FLAP DISC 125X22.23MM P40 CONVEX PK10
SMT 996 Special Abrasive mop disc
See technical informationReferences
Klingspor:322852
Rubix:416A3305
EAN:4014855220229

Product details : KLINGSPOR 322852 SMT996 CERAMIC FLAP DISC 125X22.23MM P40 CONVEX PK10
SMT 996 abrasive mop disc multibond ceramic, 125 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex 6° (flat design, form p) |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
- Usually arrives within 14 working days