KLINGSPOR 369263 SMT976 CERAMIC FLAP DISC 125X22.23MM P80 CONVEX PK10
SMT 976 Special CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369263
Rubix:417A1242
EAN:4014855531745

Product details : KLINGSPOR 369263 SMT976 CERAMIC FLAP DISC 125X22.23MM P80 CONVEX PK10
SMT 976 abrasive mop disc multibond ceramic, 125 x 22.23 mm grit 80 convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex (6°) |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 43.67 excl. VAT
/ Each
£ 52.40 incl. VAT
- Delivery usually within ( 5 ) days