KLINGSPOR 322764 SMT624 FLAP DISC 115X22.23 MM GRIT 36 CONVEX PK10
SMT 624 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:322764
Rubix:416A3263
EAN:4014855219834

Product details : KLINGSPOR 322764 SMT624 FLAP DISC 115X22.23 MM GRIT 36 CONVEX PK10
SMT 624 abrasive mop disc, 115 x 22.23 mm grit 36 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 38.17 excl. VAT
/ Each
£ 45.80 incl. VAT
- In stock: Next day delivery