PFERD PR 0935 A 150 42810915 POLIROLL CARTRIDGE ROLL PR 9 X 35MM P150
Poliroll abrasive rolls Pr 0935 A 150
See technical informationReferences
Pferd Tools:PR 0935 A 150
Rubix:228A7692
Manufacturer :42810915
EAN:4007220152379

Product details : PFERD PR 0935 A 150 42810915 POLIROLL CARTRIDGE ROLL PR 9 X 35MM P150
For universal grinding work on metals and other materials.
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Poliroll abrasive rolls Pr 0935 A 150
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Width | 9 mm |
| Material | fiber |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 1.35 excl. VAT
/ Each
£ 1.62 incl. VAT
- Usually arrives within 14 working days
