KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 80G 174096
Roller - paper and texture PS 30 D
See technical informationReferences
Klingspor:174096
Rubix:2008910
EAN:4014855024582

Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 80G 174096
Technical specifications
Attributes
| Length | 4500 mm |
|---|---|
| Width | 115 mm |
| Material | fiber |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Usually arrives within 14 working days